Motion
SS304-F150
SS304-F150 1 1/2 in. Size Stainless Steel Part F Male Adapter x Male NPT
MI ITEM #10920177
MFR #SS304-F150
List Price$48.87/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS304-F150 1 1/2 in. Size Stainless Steel Part F Male Adapter x Male NPT
MI ITEM #10920177
MFR #SS304-F150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.87/pc for your price

Overview

Mfr description
SS304-F150 ST-STL 304 PART F 1-1/2 ADPTE
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Stainless steel alloy chemical composition is analyzed on every melt
  • Composition test certificate is available upon request
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • End Type
    Adapter
  • End Type 2
    Male NPT
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353125755
  • Product Types
    Stainless Steel Part F Male Adapter x Male NPT
  • Size
    1 1/2
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353125755
  • Weight
    1.28 lb
  • Working Pressure
    250 psi
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text