Motion
SSN075
SSN075 3/4 in. Size Hose Nipple (316 Stainless) NPT Threads
Mi Item #10920198
MFR #SSN075
Price$21.90/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSN075 3/4 in. Size Hose Nipple (316 Stainless) NPT Threads
Mi Item #10920198
MFR #SSN075

Mfr description
SSN075 316 STAINLESS NIPPLE 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.90/pc

Specifications

Dimensions

  • Size
    3/4
  • Weight
    0.26 lb

Details

  • Manufacturer Upc Number
    822353138885
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    316 Stainless
  • Product Types
    Hose Nipple (316 Stainless) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353138885
  • Working Pressure
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)