Motion
SSN150
316 Stainless Nipple 1 - 1/2"
Mi Item #10920200
MFR #SSN150
Price$73.56/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
316 Stainless Nipple 1 - 1/2"
Mi Item #10920200
MFR #SSN150

Mfr description
SSN150 316 STAINLESS NIPPLE 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.56/pc

Specifications

Dimensions

  • Size
    1 1/2
  • Weight
    0.66 lb

Details

  • Manufacturer Upc Number
    822353138915
  • Material
    316 Stainless
  • Product Types
    Hose Nipple (316 Stainless) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353138915
  • Working Pressure
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)