Motion
SSN250
SSN250 2 1/2 in. Size Hose Nipple (316 Stainless) NPT Threads
MI ITEM #10920201
MFR #SSN250
List Price$138.78/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSN250 2 1/2 in. Size Hose Nipple (316 Stainless) NPT Threads
MI ITEM #10920201
MFR #SSN250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.78/pc for your price

Overview

Mfr description
SSN250 316 STAINLESS NIPPLE 2-1/2"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    316 Stainless
  • Size
    2 1/2
  • Manufacturer Upc Number
    822353138939
  • UPC_NO
    822353138939
  • Type
    Hose Nipple
  • Weight
    1.31 lb
  • Working Pressure
    75 psi
  • Product Types
    Hose Nipple (316 Stainless) NPT Threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text