Motion
SSN304-050
SSN304-050 1/2 in. Size Hose Nipple (304 Stainless) NPT Threads
MI ITEM #10920202
MFR #SSN304-050
List Price$12.48/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSN304-050 1/2 in. Size Hose Nipple (304 Stainless) NPT Threads
MI ITEM #10920202
MFR #SSN304-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.48/pc for your price

Overview

Mfr description
SSN304-050 304 STAINLESS NIPPLE 1/2"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Type 304 Stainless Steel
  • Size
    1/2
  • Manufacturer Upc Number
    822353138762
  • UPC_NO
    822353138762
  • Type
    Hose Nipple
  • Weight
    0.18 lb
  • Working Pressure
    125 psi
  • Product Types
    Hose Nipple (304 Stainless) NPT Threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought