Motion
SSN304-075
Hose End - Stainless Steel Material, 3/4 in Hose ID
Mi Item #10920203
MFR #SSN304-075
Price$18.32/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 3/4 in Hose ID
Mi Item #10920203
MFR #SSN304-075

Mfr description
SSN304-075 304 STAINLESS NIPPLE 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.32/pc

Specifications

Dimensions

  • End 1 Size
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Size
    3/4
  • Weight
    0.26 lb

Details

  • Application
    Low pressure suction and discharge applications
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF
  • Manufacturer Upc Number
    822353138779
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    125 psi
  • Maximum Working Pressure
    125 psi, 8.62 bar
  • Product Types
    Hose Nipple (304 Stainless) NPT Threads
  • Standards Met
    ASTM A276 Grade 304
  • Thread Type
    NPT
  • Type
    Hose Nipple
  • UPC_NO
    822353138779
  • Working Pressure
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)