Motion
SSN304-150
Hose End - Stainless Steel Material, 1-1/2 in Hose ID, Male
Mi Item #10920206
MFR #SSN304-150
Price$29.14/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1-1/2 in Hose ID, Male
Mi Item #10920206
MFR #SSN304-150

Mfr description
SSN304-150 304 STAINLESS NIPPLE 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.14/pc

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • End 2 Size
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Size
    1 1/2
  • Weight
    0.66 lb

Details

  • Application
    Low pressure suction and discharge applications
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF
  • Manufacturer Upc Number
    822353138809
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    125 psi
  • Maximum Working Pressure
    125 PSI, 8.6 bar
  • Product Types
    Hose Nipple (304 Stainless) NPT Threads
  • Standards Met
    ASTM A276
  • Style
    Straight
  • Thread Type
    NPT
  • Type
    Hose Nipple
  • UPC_NO
    822353138809
  • Working Pressure
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)