Motion
ST6D2AA400X100

KURIYAMA OF AMERICA
ST6D2AA400X100

ST6D2AA400X100 ST6D2AA 400 PSI Oil Rigger/Frack Discharge Hose with SUPERTUFF Cover
MI ITEM #10920218
MFR #ST6D2AA400X100
List Price$58.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
ST6D2AA400X100

ST6D2AA400X100 ST6D2AA 400 PSI Oil Rigger/Frack Discharge Hose with SUPERTUFF Cover
MI ITEM #10920218
MFR #ST6D2AA400X100

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$58.77/each for your price

Overview

Mfr description
ST6D2AA400X100 T6D2AA-OIL/FRACKST 400WP4

Specifications

  • Product Types
    ST6D2AA 400 PSI Oil Rigger/Frack Discharge Hose with SUPERTUFF Cover
  • Hose Type
    Oil Rigger/Frack Hose
  • Working Pressure
    400 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Black Supertuff Cover - Abrasion, Oil and Ozone Resistant
  • Color
    Black
  • Typical Applications
    Fracking fluids, liquid mud and crude oil delivery in heavy duty oil field and gas exploration.
  • Manufacturer Upc Number
    822353167328
  • UPC_NO
    822353167328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text