Overview
Mfr description
STIG250X100 SILVER TIGER HOSE 2-1/2"X100
- Extra Thick Abrasion Resistant Polyurethane Liner - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It’s embedded within the rigid helix to prevent contamination of transferred materials. Convoluted Outer Cover - Provides increased hose flexibility. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils. Phthalate Free
Specifications
- Product TypesSTIG™ Series Extremely Heavy Duty Polyurethane Lined Material Handling Hose
- Working Pressure22 psi
- Additional DetailsSilver Tiger™ The closest thing to metal hose™ Made in the USA
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsFly ash collection, Industrial vacuum equipment, Material chutes, Material handling - heavy duty abrasive, Milling machine scrap recovery, Rock, gravel, sand and crushed concrete vacuuming, Shot blast recovery
- Manufacturer Upc Number822353190968
- UPC_NO822353190968
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data