Motion
STIG600X100
STIG600X100 STIG™ Series 6 in. ID and 100 ft Standard Length Extremely Heavy Duty Polyurethane Lined Material Handling Hose
Mi Item #10920224
MFR #STIG600X100
Price$125.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STIG600X100 STIG™ Series 6 in. ID and 100 ft Standard Length Extremely Heavy Duty Polyurethane Lined Material Handling Hose
Mi Item #10920224
MFR #STIG600X100

Mfr description
STIG600X100 SILVER TIGER HOSE 6"X100'
  • Extra Thick Abrasion Resistant Polyurethane Liner - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It’s embedded within the rigid helix to prevent contamination of transferred materials. Convoluted Outer Cover - Provides increased hose flexibility. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.29/ft

Specifications

Details

  • Additional Details
    Silver Tiger™ The closest thing to metal hose™ Made in the USA
  • Manufacturer Upc Number
    822353191521
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    STIG™ Series Extremely Heavy Duty Polyurethane Lined Material Handling Hose
  • Typical Applications
    Fly ash collection, Industrial vacuum equipment, Material chutes, Material handling - heavy duty abrasive, Milling machine scrap recovery, Rock, gravel, sand and crushed concrete vacuuming, Shot blast recovery
  • UPC_NO
    822353191521
  • Working Pressure
    18 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)