Motion
STN500
STN500 5 in. Size Hose Nipple (Plain. Steel) NPT Thread
MI ITEM #10920227
MFR #STN500
List Price$83.81/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STN500 5 in. Size Hose Nipple (Plain. Steel) NPT Thread
MI ITEM #10920227
MFR #STN500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.81/pc for your price

Overview

Mfr description
STN500 PLAIN STEEL NIPPLE 5"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Plain Steel
  • Size
    5
  • Manufacturer Upc Number
    822353032640
  • UPC_NO
    822353032640
  • Additional Details
    Applications: Agriculture, Construction
  • Type
    Hose Nipple
  • Weight
    4.12 lb
  • Working Pressure
    75 psi
  • Product Types
    Hose Nipple (Plain Steel) NPT Threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text