Motion
SW-ALA150
Elbow & Straight Adapter - Straight
Mi Item #10920238
MFR #SW-ALA150
Price$12.15/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - Straight
Mi Item #10920238
MFR #SW-ALA150

Mfr description
SW-ALA150 SOCKET WELD ALUM 1-1/2"ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.15/pc

Specifications

Dimensions

  • Coupling Size
    1.5000 in
  • Size
    1 1/2
  • Weight
    0.37 lbs

Details

  • Additional Details
    SW Items are Designed for Socket Weld to Schedule 40 Pipe
  • Application
    Irrigation
  • Body Material
    Aluminum
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End Type
    Male Adapter
  • End Type 2
    Socket Weld
  • Fitting Connection Family
    Socket Weld
  • Fitting Connection Type
    Socket Weld
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Manufacturer Upc Number
    822353142776
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Aluminum Part A Male Adapters
  • Standards Met
    A-A-59326
  • Style
    Adapter
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353142776
  • With Screen
    No
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)