Motion
SW-ALA400
Elbow & Straight Adapters - 4 in Coupling Size, Aluminum Body, Part A, Male Coupler x Socket Weld
Mi Item #10920242
MFR #SW-ALA400
Price$53.52/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 4 in Coupling Size, Aluminum Body, Part A, Male Coupler x Socket Weld
Mi Item #10920242
MFR #SW-ALA400

Mfr description
SW-ALA400 SOCKET WELD ALUM 4" ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.52/pc

Specifications

Dimensions

  • Coupling Size
    4 in
  • Size
    4

Details

  • Additional Details
    SW Items are Designed for Socket Weld to Schedule 40 Pipe
  • Body Material
    Aluminum
  • Coupling Connection Type
    Male Coupler x Socket Weld
  • Manufacturer Upc Number
    822353067086
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Part Type
    Part A
  • Product Types
    Aluminum Part A Male Adapters
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353067086
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)