Motion
SW-ALA600
SW-ALA600 6 in. Size Aluminum Part A Male Adapter
MI ITEM #10920244
MFR #SW-ALA600
List Price$112.99/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SW-ALA600 6 in. Size Aluminum Part A Male Adapter
MI ITEM #10920244
MFR #SW-ALA600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.99/pc for your price

Overview

Mfr description
SW-ALA600 SOCKET WELD ALUM 6" ADAPTER

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353140246
  • Product Types
    Aluminum Part A Male Adapters
  • Size
    6
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353140246
  • Working Pressure
    75 psi
  • Additional Details
    SW Items are Designed for Socket Weld to Schedule 40 Pipe
  • Material
    Aluminum
  • Maximum Operating Pressure
    75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought