Motion
SW-ALD200
SW-ALD200 2 in. Size Aluminum Part D Female Coupler
Mi Item #10920246
MFR #SW-ALD200
Price$39.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SW-ALD200 2 in. Size Aluminum Part D Female Coupler
Mi Item #10920246
MFR #SW-ALD200

Mfr description
SW-ALD200 SOCKET WELD ALUM 2" COUPLER
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.36/pc

Specifications

Dimensions

  • Size
    2
  • Weight
    0.99 lb

Details

  • Additional Details
    SW Items are Designed for Socket Weld to Schedule 40 Pipe
  • Coupling Connection Type
    Female
  • End Type 2
    Socket Weld
  • Manufacturer Upc Number
    822353067093
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Product Types
    Aluminum Part D Female Couplers
  • Type
    Female Coupler
  • UPC_NO
    822353067093
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)