Motion
SW-SSA600
SW-SSA600 6 in. Size Stainless Steel 316 Part A Male Adapter
MI ITEM #10920259
MFR #SW-SSA600
List Price$563.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SW-SSA600 6 in. Size Stainless Steel 316 Part A Male Adapter
MI ITEM #10920259
MFR #SW-SSA600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$563.71/pc for your price

Overview

Mfr description
SW-SSA600 SOCKET WELD SS 6" ADAPTER
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Stainless steel alloy chemical composition is analyzed on every melt
  • Composition test certificate is available upon request
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353142691
  • Product Types
    Stainless Steel 316 Part A Male Adapters
  • Size
    6
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353142691
  • Weight
    6.16 lb
  • Working Pressure
    75 psi
  • Additional Details
    SW Items are Designed for Socket Weld to Schedule 40 Pipe
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text