Motion
T140AK075X100

KURIYAMA OF AMERICA
T140AK075X100

T140AK - 1.10 in. OD and 100 ft Standard Length Braided Steel Wire Air Hose
Mi Item #10920274
MFR #T140AK075X100
Price$6.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T140AK075X100

T140AK - 1.10 in. OD and 100 ft Standard Length Braided Steel Wire Air Hose
Mi Item #10920274
MFR #T140AK075X100

Mfr description
T140AK075X100 T140AK WIRE BRD AIR 3/4"X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.61/ft

Specifications

Details

  • Color
    Yellow
  • Hose Covering Material
    Yellow SBR - Abrasion and Ozone Resistant - Pin Pricked.
  • Product Type
    Flexible Ducting Hose
  • UPC_NO
    822353134719
  • Working Pressure
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)