Motion
T140AK250X100

KURIYAMA OF AMERICA
T140AK250X100

T140AK - 3.03 in. OD and 100 ft Standard Length Braided Steel Wire Air Hose
Mi Item #10920281
MFR #T140AK250X100
Price$40.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T140AK250X100

T140AK - 3.03 in. OD and 100 ft Standard Length Braided Steel Wire Air Hose
Mi Item #10920281
MFR #T140AK250X100

Mfr description
T140AK250X100 T140AK WIRE BRD AIR 2-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.47/ft

Specifications

Details

  • Color
    Yellow
  • Hose Covering Material
    Yellow SBR - Abrasion and Ozone Resistant - Pin Pricked.
  • Product Type
    Flexible Ducting Hose
  • UPC_NO
    822353147306
  • Working Pressure
    450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)