Motion
T140AK400X100

KURIYAMA OF AMERICA
T140AK400X100

T140AK - 4.65 in. OD and 100 ft Standard Length Braided Steel Wire Air Hose
MI ITEM #10920284
MFR #T140AK400X100
Price$59.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T140AK400X100

T140AK - 4.65 in. OD and 100 ft Standard Length Braided Steel Wire Air Hose
MI ITEM #10920284
MFR #T140AK400X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.66/ft

Specifications

Details

  • Color
    Yellow
  • Hose Covering Material
    Yellow SBR - Abrasion and Ozone Resistant - Pin Pricked.
  • Product Type
    Flexible Ducting Hose
  • UPC_NO
    822353147344
  • Working Pressure
    450 psi

Overview

Mfr description
T140AK400X100 T140AK WIRE BRD AIR 4"X100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought