Motion
T142AK300X50
T142AK - 3.54 in. OD and 50 ft Standard Lengths 600 PSI High Temperature - Oil Resistant Steel Braided Reinforced Air Hose
MI ITEM #10920290
MFR #T142AK300X50
Your Price$41.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T142AK - 3.54 in. OD and 50 ft Standard Lengths 600 PSI High Temperature - Oil Resistant Steel Braided Reinforced Air Hose
MI ITEM #10920290
MFR #T142AK300X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.63/ft(List $57.45)

Overview

Mfr description
T142AK300X50 T142AK BRD AIR/OIL RST 3"X5

Specifications

  • Hose Covering Material
    Yellow SBR/NBR - Abrasion, Ozone, Hydrocarbon, and Flame Resistant - Pin Pricked.
  • Working Pressure
    450 psi
  • Color
    Yellow
  • UPC_NO
    822353149171
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought