Motion
T253AA1000X50

KURIYAMA OF AMERICA
T253AA1000X50

T253AA - 10 in. ID and 50 ft Length 150 PSI EPDM Layflat Water Discharge Hose
Mi Item #10920322
MFR #T253AA1000X50
Price$59.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T253AA1000X50

T253AA - 10 in. ID and 50 ft Length 150 PSI EPDM Layflat Water Discharge Hose
Mi Item #10920322
MFR #T253AA1000X50

Mfr description
T253AA1000X50 T253AA 150# WTR DSCH 10"X5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.61/ft

Specifications

Details

  • Color
    Black
  • Hose Covering Material
    Black, EPDM Rubber
  • Product Type
    Flexible Ducting Hose
  • UPC_NO
    822353025871
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)