Motion
T253AA1200X50

KURIYAMA OF AMERICA
T253AA1200X50

T253AA - 12 in. ID and 50 ft Length 150 PSI EPDM Layflat Water Discharge Hose
Mi Item #10920323
MFR #T253AA1200X50
Price$108.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T253AA1200X50

T253AA - 12 in. ID and 50 ft Length 150 PSI EPDM Layflat Water Discharge Hose
Mi Item #10920323
MFR #T253AA1200X50

Mfr description
T253AA1200X50 T253AA 150PSI WTR DSCH 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.48/ft

Specifications

Details

  • Color
    Black
  • Hose Covering Material
    Black, EPDM Rubber
  • Product Type
    Flexible Ducting Hose
  • UPC_NO
    822353101056
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)