Motion
T2SNTT-32
T2SNTT-32 2 in. ID Temp Tech 2SN Hydraulic Hose
MI ITEM #10920340
MFR #T2SNTT-32
List Price$82.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T2SNTT-32 2 in. ID Temp Tech 2SN Hydraulic Hose
MI ITEM #10920340
MFR #T2SNTT-32

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$82.07/each for your price

Overview

Mfr description
T2SNTT-32 TEMP TECH 2SN 2" ID

Specifications

  • Hose Type
    Double Wire Braid
  • Additional Details
    Double wire braid high temperature hydraulic hose (Up to 300ºF.) - T2SNTT T2SNTT - Double wire braid. Meets or exceeds the requirement of SAE J517 100R2 Type AT - EN 853 2SN.
  • Application
    Wherever low or continuous high temperatures or fluid compatibility is a problem, this high quality, high performance hose solves the problem. Also ideal for use where greatly extended service life under "normal" conditions is desired.
  • Working Pressure
    1200 psi
  • Product Types
    Temp Tech 2SN Hydraulic Hose
  • Type
    High Temperature Hydraulic Hose
  • Manufacturer Upc Number
    822353116647
  • Color
    Blue
  • Hose Covering Material
    Synthetic Rubber, Blue... Weather, Oil, Fuel, Ozone and Abrasion-Resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text