Motion
T2TE-08
Hydraulic Hose - 1/2 in ID, 840 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10920341
MFR #T2TE-08
Price$5.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/2 in ID, 840 psi Working Pressure, Synthetic Rubber Cover
Mi Item #10920341
MFR #T2TE-08

Mfr description
T2TE-08 T2TE 1/2" TEXTILE BRAID HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.52/ft

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Color
    Black
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Textile
  • ManufacturerName (description attribute)
    Kuriyama
  • UPC_NO
    822353221693
  • Working Pressure
    840 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)