Motion
T352AA071X12.6

KURIYAMA OF AMERICA
T352AA071X12.6

T352AA - 11/16 in. ID and 12 ft 6 in. Coil Available Length 75 PSI Radiator Hose
Mi Item #10920393
MFR #T352AA071X12.6
Price$7.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T352AA071X12.6

T352AA - 11/16 in. ID and 12 ft 6 in. Coil Available Length 75 PSI Radiator Hose
Mi Item #10920393
MFR #T352AA071X12.6

Mfr description
T352AA071X12.6 T352AA RAD HOSE 11/16"X12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.23/ft

Specifications

Details

  • Color
    Black
  • Hose Covering Material
    Black EPDM - Heat, Abrasion and Ozone Resistant.
  • Product Type
    Flexible Ducting Hose
  • UPC_NO
    822353133996
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)