Overview
Mfr description
T352AA150X12.6 T352AA RAD HOSE 1-1/2X12.
Specifications
- Hose Covering MaterialBlack EPDM - Heat, Abrasion and Ozone Resistant.
- Working Pressure75 psi
- ColorBlack
- UPC_NO822353133859
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data