Overview
Mfr description
T352AA175X12.6 T352AA RAD HOSE 1-3/4X12.
Specifications
- Hose Covering MaterialBlack EPDM - Heat, Abrasion and Ozone Resistant.
- Working Pressure75 psi
- ColorBlack
- UPC_NO822353133842
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data