Motion
T601AA300X100

KURIYAMA OF AMERICA
T601AA300X100

T601AA300X100 T601AA - 150 PSI 3 in. ID and 100 ft Length Oil Rigger/Oil Field-Frac Tank Hose
MI ITEM #10920477
MFR #T601AA300X100
List Price$25.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T601AA300X100

T601AA300X100 T601AA - 150 PSI 3 in. ID and 100 ft Length Oil Rigger/Oil Field-Frac Tank Hose
MI ITEM #10920477
MFR #T601AA300X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.40/ft for your price

Overview

Mfr description
T601AA300X100 T601AA OIL RIGGER SCTN 3"X

Specifications

  • Product Types
    T601AA - 150 PSI Oil Rigger/Oil Field-Frac Tank Hose
  • Type
    Oil Hose
  • Application
    Oil field vacuum tank service, for handling crude oil, frack solutions and slurries.
  • Hose Covering Material
    Black SBR – abrasion, ozone, limited oil resistance
  • Working Pressure
    150 psi
  • Hose Type
    Oil Rigger/Oil Field Suction Hose
  • Manufacturer Upc Number
    822353027745
  • Color
    Black
  • UPC_NO
    822353027745
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought