Motion
T653AA175X12.6

KURIYAMA OF AMERICA
T653AA175X12.6

T653AA - 1 3/4 in. ID Soft Wall Marine Exhaust Hose - SAE J2006 R1
Mi Item #10920514
MFR #T653AA175X12.6
Price$18.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T653AA175X12.6

T653AA - 1 3/4 in. ID Soft Wall Marine Exhaust Hose - SAE J2006 R1
Mi Item #10920514
MFR #T653AA175X12.6

Mfr description
T653AA175X12.6 T653AA SFWL MAR EX 1-3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.91/ft

Specifications

Details

  • Color
    Black
  • Hose Covering Material
    Black Synthetic Rubber – Abrasion, Ozone and Hydrocarbon Resistant.
  • Product Type
    Flexible Ducting Hose
  • UPC_NO
    822353113271
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)