Motion
T6D1AA400X100

KURIYAMA OF AMERICA
T6D1AA400X100

T6D1AA400X100 T6D1AA 400 PSI Oil Rigger / Frack Discharge Hose
Mi Item #10920531
MFR #T6D1AA400X100
Price$49.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T6D1AA400X100

T6D1AA400X100 T6D1AA 400 PSI Oil Rigger / Frack Discharge Hose
Mi Item #10920531
MFR #T6D1AA400X100

Mfr description
T6D1AA400X100 T6D1 OIL/FRACK 400PS1 4"X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.69/ft

Specifications

Details

  • Application
    Fracking fluids, liquid mud and crude oil delivery in oil field and gas exploration.
  • Color
    Black
  • Hose Covering Material
    Black Synthetic Elastomer - Abrasion, Oil and Ozone Resistant
  • Hose Type
    Oil Rigger/Frack Hose
  • Manufacturer Upc Number
    822353167311
  • Product Type
    Flexible Ducting Hose
  • Product Types
    T6D1AA 400 PSI Oil Rigger / Frack Discharge Hose
  • Type
    Oil Hose
  • UPC_NO
    822353167311
  • Working Pressure
    400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)