Motion
T753AG100X100

KURIYAMA OF AMERICA
T753AG100X100

T753AG - 180 PSI 1 in. ID and 100 ft Length 4-Ply Abrasive Material Blast Hose
Mi Item #10920586
MFR #T753AG100X100
Price$16.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T753AG100X100

T753AG - 180 PSI 1 in. ID and 100 ft Length 4-Ply Abrasive Material Blast Hose
Mi Item #10920586
MFR #T753AG100X100

Mfr description
T753AG100X100 T753AG GRN SB 1"X100' 4PLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.04/ft

Specifications

Details

  • Color
    Black
  • Hose Covering Material
    Green, SBR/NR
  • ManufacturerName (description attribute)
    Kuriyama
  • Typical Applications
    Abrasive Material Blasting
  • UPC_NO
    822353123072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)