Motion
T757AA150X100

KURIYAMA OF AMERICA
T757AA150X100

T757AA150X100 T757AA / T737AA - 600 PSI 1 1/2 in. ID and 100 ft Length Plaster & Concrete Hose (Series T737AA for 3" ID)
Mi Item #10920596
MFR #T757AA150X100
Price$18.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T757AA150X100

T757AA150X100 T757AA / T737AA - 600 PSI 1 1/2 in. ID and 100 ft Length Plaster & Concrete Hose (Series T737AA for 3" ID)
Mi Item #10920596
MFR #T757AA150X100

Mfr description
T757AA150X100 T757AA BLK PLAST/GRT 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.67/ft

Specifications

Details

  • Application
    Designed for pumping plaster, grout, and wet cement to placement sites
  • Color
    Black
  • Hose Covering Material
    Black, SBR/NR
  • Hose Type
    Plaster & Concrete Hose
  • Manufacturer Upc Number
    822353109809
  • Product Type
    Flexible Ducting Hose
  • Product Types
    T757AA / T737AA - 600 PSI Plaster & Concrete Hose (Series T737AA for 3" ID)
  • Type
    Material Handling Industrial Rubber Hose
  • UPC_NO
    822353109809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)