Motion
T757AA200X100

KURIYAMA OF AMERICA
T757AA200X100

T757AA200X100 T757AA / T737AA - 600 PSI 2 in. ID and 100 ft Length Plaster & Concrete Hose (Series T737AA for 3" ID)
MI ITEM #10920597
MFR #T757AA200X100
Price$25.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T757AA200X100

T757AA200X100 T757AA / T737AA - 600 PSI 2 in. ID and 100 ft Length Plaster & Concrete Hose (Series T737AA for 3" ID)
MI ITEM #10920597
MFR #T757AA200X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.37/ft

Specifications

Details

  • Application
    Designed for pumping plaster, grout, and wet cement to placement sites
  • Color
    Black
  • Hose Covering Material
    Black, SBR/NR
  • Hose Type
    Plaster & Concrete Hose
  • Manufacturer Upc Number
    822353109816
  • Product Type
    Flexible Ducting Hose
  • Product Types
    T757AA / T737AA - 600 PSI Plaster & Concrete Hose (Series T737AA for 3" ID)
  • Type
    Material Handling Industrial Rubber Hose
  • UPC_NO
    822353109816

Overview

Mfr description
T757AA200X100 T757AA BLK PLAST/GRT 2"X10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought