Motion
T760AA400X100

KURIYAMA OF AMERICA
T760AA400X100

T760AA400X100 T760AA - 4 in. ID 75 PSI Light Weight Dry Powder Delivery Hose
Mi Item #10920605
MFR #T760AA400X100
Price$29.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T760AA400X100

T760AA400X100 T760AA - 4 in. ID 75 PSI Light Weight Dry Powder Delivery Hose
Mi Item #10920605
MFR #T760AA400X100

Mfr description
T760AA400X100 T760AA DRY PWDR DLV LW 4"X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.81/ft

Specifications

Details

  • Additional Details
    Excessive bending during operation may cause premature wear.
  • Application
    Discharge of dry powders under low pressure, such as dry cement, grains and animal feed transfer Dry Powder Delivery, Cement/Sand
  • Color
    Black
  • Hose Covering Material
    Black, SBR/NR
  • Hose Type
    Light Weight Dry Powder Delivery Hose
  • Manufacturer Upc Number
    822353060742
  • Product Type
    Flexible Ducting Hose
  • Product Types
    T760AA - 75 PSI Light Weight Dry Powder Delivery Hose
  • Type
    Material Handling Industrial Rubber Hose
  • UPC_NO
    822353060742
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)