Motion
T760AA600X100

KURIYAMA OF AMERICA
T760AA600X100

T760AA600X100 T760AA - 6 in. ID 75 PSI Light Weight Dry Powder Delivery Hose
MI ITEM #10920607
MFR #T760AA600X100
List Price$60.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T760AA600X100

T760AA600X100 T760AA - 6 in. ID 75 PSI Light Weight Dry Powder Delivery Hose
MI ITEM #10920607
MFR #T760AA600X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.45/ft for your price

Overview

Mfr description
T760AA600X100 T760AA DRY PWDR DLV LW 6"X

Specifications

  • Product Types
    T760AA - 75 PSI Light Weight Dry Powder Delivery Hose
  • Type
    Material Handling Industrial Rubber Hose
  • Application
    Discharge of dry powders under low pressure, such as dry cement, grains and animal feed transfer
  • Hose Covering Material
    Black, SBR/NR
  • Working Pressure
    75 psi
  • Hose Type
    Light Weight Dry Powder Delivery Hose
  • Manufacturer Upc Number
    822353176214
  • Color
    Black
  • Additional Details
    Excessive bending during operation may cause premature wear.
  • UPC_NO
    822353176214
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text