Motion
TAJ5BU-04
TAJ5BU-04 Alfajet 400 0.52 in. OD Blue Color Pressure Washer Hose
MI ITEM #10920657
MFR #TAJ5BU-04
List Price$6.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TAJ5BU-04 Alfajet 400 0.52 in. OD Blue Color Pressure Washer Hose
MI ITEM #10920657
MFR #TAJ5BU-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.25/ft for your price

Overview

Mfr description
TAJ5BU-04 ALFAJET400 PRESSRE WSH 1/4"BLU

Specifications

  • Type
    Pressure Washer Hose - Double Wire Braid
  • Application
    High pressure cleaning hose. For heavy duty use with hot and cold water and detergent fluids, and high pressure cleaning equipment. Extremely flexible, light weight and easy to handle. Use bend restrictors to extend service life. Not recommended for steam service. Special identification with embossed layline. BK = Black Cover BU = Blue Cover
  • Hose Covering Material
    Pin-Pricked, Synthetic Rubber, Black or (Blue, Non-Marking), Weather, Oil and Abrasion Resistant.
  • Product Types
    Alfajet 400 Pressure Washer Hose
  • Manufacturer Upc Number
    822353124130
  • Color
    Blue
  • ManufacturerName (description attribute)
    Kuriyama
  • Style
    High Pressure Cleaning Hose
  • UPC_NO
    822353124130
  • Working Pressure
    5850 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text