Motion
TAQ200X100
TAQ200X100 2 in. ID and 100 ft Standard Length Potable Water Suction and Discharge Hose
Mi Item #10920662
MFR #TAQ200X100
Price$24.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TAQ200X100 2 in. ID and 100 ft Standard Length Potable Water Suction and Discharge Hose
Mi Item #10920662
MFR #TAQ200X100

Mfr description
TAQ200X100 TIGER AQUA 2"X100
  • NSF Listed Liner - Hose liner material certified under NSF/ANSI/CAN 61 for use in potable water applications. Please refer to NOTE below for official NSF listing. The hose itself is not certified with NSF. Food Grade Materials - Hose complies with applicable FDA<sup>(03)</sup> requirements. "Cold Flex" Materials - Hose remains flexible in sub-zero temperatures. Opaque Construction - Solid white cover reduces appearance of staining from conveyed materials, blocks out UV, reducing instances of algae growth. Fabric Reinforcement - Designed with a high tensile strength, food grade<sup>(05)</sup>, polyester yarn jacket to handle suction and pressure applications. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.71/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Blue
  • Manufacturer Upc Number
    822353223505
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger™ Aqua TAQ™ Series Potable Water Suction and Discharge Hose
  • Typical Applications
    Transfer of potable water in residential, oilfield, airport and marine (ship) applications, Ice transfer, Food grade liquids such as beer, wine, and juice
  • UPC_NO
    822353223505
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)