Overview
Mfr description
TAQ400X100 TIGER AQUA 4"X100
- NSF Listed Liner - Hose liner material certified under NSF/ANSI/CAN 61 for use in potable water applications. Please refer to NOTE below for official NSF listing. The hose itself is not certified with NSF. Food Grade Materials - Hose complies with applicable FDA<sup>(03)</sup> requirements. "Cold Flex" Materials - Hose remains flexible in sub-zero temperatures. Opaque Construction - Solid white cover reduces appearance of staining from conveyed materials, blocks out UV, reducing instances of algae growth. Fabric Reinforcement - Designed with a high tensile strength, food grade<sup>(05)</sup>, polyester yarn jacket to handle suction and pressure applications. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free
Specifications
- Product TypesTiger™ Aqua TAQ™ Series Potable Water Suction and Discharge Hose
- Working Pressure75 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- ColorBlue
- Typical ApplicationsTransfer of potable water in residential, oilfield, airport and marine (ship) applications, Ice transfer, Food grade liquids such as beer, wine, and juice
- Manufacturer Upc Number822353223529
- UPC_NO822353223529
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data