Motion
TBN1000
TBN1000 10 in. Size Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
MI ITEM #10920730
MFR #TBN1000
Price$1,417.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TBN1000 10 in. Size Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
MI ITEM #10920730
MFR #TBN1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,417.11/pc

Specifications

Dimensions

  • Size
    10
  • Weight
    43.83 lb

Details

  • End Type 2
    Hose
  • Manufacturer Upc Number
    822353219645
  • ManufacturerName (description attribute)
    Kuriyama of America, Inc.
  • Product Types
    Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353219645

Overview

Mfr description
TBN1000 TRN BK NIPPLE CS PLATED 10"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought