Motion
TBN1200
TBN1200 12 in. Size Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
MI ITEM #10920731
MFR #TBN1200
List Price$1,587.73/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TBN1200 12 in. Size Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
MI ITEM #10920731
MFR #TBN1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,587.73/pc for your price

Overview

Mfr description
TBN1200 TRN BK NIPPLE CS PLATED 12"

Specifications

  • Type
    Hose Nipple
  • Product Types
    Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
  • Size
    12
  • ManufacturerName (description attribute)
    Kuriyama of America, Inc.
  • End Type 2
    Hose
  • Manufacturer Upc Number
    822353219652
  • UPC_NO
    822353219652
  • Weight
    59.91 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought