Specifications
Dimensions
- Size1 1/2
- Weight1.10 lb
Details
- End Type 2Hose
- Manufacturer Upc Number822353219577
- ManufacturerName (description attribute)Kuriyama of America, Inc.
- Product TypesTurn Back Hose Nipple (Zinc Plated Steel) NPT Threads
- TypeHose Nipple
- UPC_NO822353219577
Overview
Mfr description
TBN150 TRN BK NIPPLE CS PLATED 1-1/2"