Specifications
Dimensions
- Size2 1/2
- Weight2.97 lb
Details
- End Type 2Hose
- Manufacturer Upc Number822353219591
- ManufacturerName (description attribute)Kuriyama of America, Inc.
- Product TypesTurn Back Hose Nipple (Zinc Plated Steel) NPT Threads
- TypeHose Nipple
- UPC_NO822353219591
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)