Motion
TBN300
TBN300 3 in. Size Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
Mi Item #10920735
MFR #TBN300
Price$243.83/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TBN300 3 in. Size Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
Mi Item #10920735
MFR #TBN300

Mfr description
TBN300 TRN BK NIPPLE CS PLATED 3"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.83/pc

Specifications

Dimensions

  • Size
    3
  • Weight
    4.74 lb

Details

  • End Type 2
    Hose
  • Manufacturer Upc Number
    822353219607
  • ManufacturerName (description attribute)
    Kuriyama of America, Inc.
  • Product Types
    Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353219607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)