Motion
TBN400
TBN400 4 in. Size Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
MI ITEM #10920736
MFR #TBN400
List Price$314.71/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TBN400 4 in. Size Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
MI ITEM #10920736
MFR #TBN400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$314.71/pc for your price

Overview

Mfr description
TBN400 TRN BK NIPPLE CS PLATED 4"

Specifications

  • Type
    Hose Nipple
  • Product Types
    Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
  • Size
    4
  • ManufacturerName (description attribute)
    Kuriyama of America, Inc.
  • End Type 2
    Hose
  • Manufacturer Upc Number
    822353219614
  • UPC_NO
    822353219614
  • Weight
    7.05 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text