Motion
TBN800
TBN800 8 in. Size Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
MI ITEM #10920738
MFR #TBN800
List Price$763.06/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TBN800 8 in. Size Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
MI ITEM #10920738
MFR #TBN800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$763.06/pc for your price

Overview

Mfr description
TBN800 TRN BK NIPPLE CS PLATED 8"

Specifications

  • Type
    Hose Nipple
  • Product Types
    Turn Back Hose Nipple (Zinc Plated Steel) NPT Threads
  • Size
    8
  • ManufacturerName (description attribute)
    Kuriyama of America, Inc.
  • End Type 2
    Hose
  • Manufacturer Upc Number
    822353219638
  • UPC_NO
    822353219638
  • Weight
    26.65 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought