Motion
TCDA-A4030
Hose End - Aluminum Material, Female
Mi Item #10920741
MFR #TCDA-A4030
Price$188.74/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminum Material, Female
Mi Item #10920741
MFR #TCDA-A4030

Mfr description
TCDA-A4030 4" API COUPLER X 3" ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.74/pc

Specifications

Dimensions

  • Angle
    22 °
  • End 1 Size
    4.0000 in
  • End 2 Size
    3.0000 in
  • Size
    4.0000 in
  • Weight
    4.25 lbs

Details

  • Additional Details
    API coupler end designed at a 22° angle for easy connecting and unrestricted off-loading
  • Application
    Agriculture, industrial, petroleum, construction, Irrigation
  • Connection 1 Short Name
    API
  • Connection Type
    API
  • End 1 Style
    API
  • End Gender
    Female
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Product Types
    Coupling
  • Seal Material
    Buna-N
  • Standards Met
    ASTM B26 Grade 713
  • Style
    Straight
  • Thread Standard
    API
  • Thread Type
    API
  • Type
    Female Coupler x Male Coupler
  • UPC_NO
    822353136300
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)