Motion
TCDA-A4040
Hose End - Aluminum Material, Female
Mi Item #10920742
MFR #TCDA-A4040
Price$196.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminum Material, Female
Mi Item #10920742
MFR #TCDA-A4040

Mfr description
TCDA-A4040 4" API COUPLER X 4" ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.86/pc

Specifications

Dimensions

  • Angle
    22 °
  • End 1 Size
    4.0000 in
  • End 2 Size
    4.0000 in
  • Size
    4.0000 in
  • Weight
    4.5 lbs

Details

  • Application
    Agriculture, industrial, petroleum, construction, Irrigation
  • End Gender
    Female
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Seal Material
    Buna-N
  • Standards Met
    ASTM B26 Grade 713
  • Type
    Female Coupler x Male Coupler
  • UPC_NO
    822353128893
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)