Overview
Mfr description
TDH404X20 TFC TIGERDROP DROP HOSE 4"X20'
- Biofuel Compatible - Revolutionary polyurethane compound! Specially designed to handle gasoline, ethanol (Meeting ASTM D5798, D4806 or D6751 criteria), diesel and biodiesel (Meeting ASTM D5798, D4806 or D6751 criteria) ... and still keeps all the other great features and benefits! Non-permeable polyurethane construction -won’t swell or become stiff like conventional TPR/rubber hoses. Long life reduces operating costs. Lightweight - much lighter than conventional TPR/rubber hoses. Superior flexibility - especially in sub-zero weather! "See-the-flow" construction - for visual confirmation fuel is flowing. Durable Construction - Designed with high tensile strength polyester yarn fabric reinforcement. Grounding Wire - Durable multi-strand copper wire dissipates static electricity. Physically extract wire from the rigid helix and bond to the metal coupling (or by other means) to ground. (Assembly Suggestions:Hose ID specifically designed for use with Kuriyama-Couplings™. Refer to Hose Assembly Coupling Installation Suggestions and Technical Bulletin on page 9 in this catalog.) Easy Slide Helix - Rigid counter clockwise helix design protects hose tube from cover wear; allows hose to slide easily over rough surfaces. Phthalate Free
Specifications
- Product TypesClear Drop Hose Series TDH
- Working Pressure65 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsTank Truck Gravity Drop Fuel Transfer
- Manufacturer Upc Number822353137970
- UPC_NO822353137970
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data