Overview
Mfr description
TF2LT-04 LOW-TEMP FLEXOPACK 2LT 1/4"ID
Specifications
- Product TypesFlexopak 2 LT Low Temp Hydraulic Hose
- StyleBraided Low Temperature
- TypeDouble Compact Wire Braid
- ApplicationHigh pressure service hose with tight bending radius for low temperature applications with petroleum-based hydraulic fluids, water/glycol, water- and fire-resistant hydraulic fluids, hot oil, grease, lubricants, crude oil, fuel oils, air and water. Excellent impulse performance, exceeding 1,000,000 cycles when tested with appropriate ALFAGOMMA® couplings. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
- Hose Covering MaterialSynthetic Rubber, Black… Weather, Oil, Ozone, Abrasion and Low Temperature-Resistant.
- Working Pressure5850 psi
- Manufacturer Upc Number822353120576
- ColorBlack
- Additional DetailsDouble compact wire braid hydraulic hose - TF2LT
- UPC_NO822353120576
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data