Motion
TF2LT-10
TF2LT-10 0.92 in. OD Flexopak 2 LT Low Temp Hydraulic Hose
Mi Item #10920806
MFR #TF2LT-10
Price$12.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TF2LT-10 0.92 in. OD Flexopak 2 LT Low Temp Hydraulic Hose
Mi Item #10920806
MFR #TF2LT-10

Mfr description
TF2LT-10 LOW-TEMP FLEXOPACK 2LT 5/8"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.06/ft

Specifications

Details

  • Additional Details
    Double compact wire braid hydraulic hose - TF2LT
  • Application
    High pressure service hose with tight bending radius for low temperature applications with petroleum-based hydraulic fluids, water/glycol, water- and fire-resistant hydraulic fluids, hot oil, grease, lubricants, crude oil, fuel oils, air and water. Excellent impulse performance, exceeding 1,000,000 cycles when tested with appropriate ALFAGOMMA® couplings. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
  • Color
    Black
  • Hose Covering Material
    Synthetic Rubber, Black… Weather, Oil, Ozone, Abrasion and Low Temperature-Resistant.
  • Manufacturer Upc Number
    822353120606
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Flexopak 2 LT Low Temp Hydraulic Hose
  • Style
    Braided Low Temperature
  • Type
    Double Compact Wire Braid
  • UPC_NO
    822353120606
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)